Coated Wire Rack, 50 mL Centrifuge Tubes, 8 Place, Blue
- Mfr # CWRCT03
- Zoro # G416297039
product price:Â
$
25.85
/ea
Key Features
Material
Epoxy Coated Steel
For Use With
50 mL Centrifuge Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CWRCT03
- Zoro #
- G416297039
- UPC #
- 840287259018
- Country of Origin
- Pakistan
Details
- Item
- Centrifuge Tube Rack
- Color
- Blue
- Material
- Epoxy Coated Steel
- For Use With
- 50 mL Centrifuge Tubes
- Capacity
- 8 Tubes
Description
United Scientific is offering a full range of epoxy coated wire racks for our most popular tubes including 15 mL and 50 mL centrifuge tubes. The epoxy is a durable consistent coating, and the racks are a rigid construction. The racks are designed with 3 levels keeping the tubes secure; the rack bottom is slotted and helps center the tubes. These racks are offered in various configurations and in 2 set of colors: blue and teal.Durable epoxy coating. Robust wire rack construction. Autoclavable. 50 mL centrifuge tubes - 8 place, blue
- Rugged Design
- Safely Stores Centrifuge Tubes to prevent spills.
- Autoclavable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.