Zoro Homepage

Colony Counter

  • Mfr # CCOUNTER

  • Zoro # G321966969


product price: $85.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCOUNTER
Zoro #
G321966969
UPC #
840287257229
Country of Origin
China

Details

Item
Colony Counter

Description

Microorganisms are far too small to count with the naked eye, but they form visible colonies when they join together. When a Petri dish is placed on a lighted base, the grid pattern is illuminated. The 12 by 12 grid contains 1 cm x 1 cm squares. 24 of the squares are broken down into smaller increments of 9 squares, each 1/3 cm in size. To calculate an average colony count per square, the visible colonies are added together and divided by the total number of squares. Since the Petri dish is close to the light source, it is recommended to use an LED bulb to reduce the risk of heat damaging the sample. The apparatus has a standard bulb base. The power cord has an inline on/off switch. Overall dimensions are 9” x 9” x 7”, 3.1 pounds. Required but not included is a light bulb. Includes activity guide. Colony Counter grid includes 1 cm and 1/3 cm squares. Use of LED bulbs are recommended to protect sensitive samples. Large viewing area. Includes activity guide.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.