
Condenser, Graham, 200Mm, 24/40 Joint
Mfr # CNG200
Zoro # G3651838
product price: $43.15
/eaKey Features
Overall Length
7 7/8 in
Color
Clear
Material
Borosilicate Glass
Standards
Type I
Condenser Type
Graham
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CNG200
Zoro #
G3651838
UPC #
-
Country of Origin
India
Dimensions
Overall Length
7 7/8 in
Ground Mouth Joint Size
24/40
Ground Stopper Joint Size
24/40
Details
Item
Graham Condenser
Color
Clear
Material
Borosilicate Glass
Standards
Type I
Condenser Type
Graham
Description
200mm Graham condenser is designed for use in distillation applications. Constructed of borosilicate glass, this condenser has a coiled inner tube to provide additional surface area for highly efficient cooling. Socket is 24/40 with a screw thread connector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.