Zoro Homepage

Condenser, Graham, 300Mm, 24/40 Joint

  • Mfr # CNG300

  • Zoro # G3651682


product price: $62.19
/ea

Key Features

Overall Length
11 3/4 in
Color
Clear
Material
Borosilicate Glass
Standards
Type I
Ground Mouth Joint Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNG300
Zoro #
G3651682
UPC #
-
Country of Origin
India

Dimensions

Overall Length
11 3/4 in
Ground Mouth Joint Size
24/40
Ground Stopper Joint Size
24/40

Details

Item
Graham Condenser
Color
Clear
Material
Borosilicate Glass
Standards
Type I
Condenser Type
Graham

Description

300mm Graham condenser is designed for use in distillation applications. Constructed of borosilicate glass, this condenser has a coiled inner tube to provide additional surface area for highly efficient cooling. Socket is 24/40 with a screw thread connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.