Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser, Liebig, 200Mm, 24/40 Joint

  • Mfr # CNL200

  • Zoro # G3645827


product price: $36.85
/ea

Key Features

Overall Length
7 7/8 in
Color
Clear
Material
Borosilicate Glass
Standards
Type I
Ground Stopper Joint Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNL200
Zoro #
G3645827
UPC #
-
Country of Origin
India

Dimensions

Overall Length
7 7/8 in
Ground Stopper Joint Size
24/40
Ground Mouth Joint Size
24/40

Details

Item
Graham Condenser
Color
Clear
Material
Borosilicate Glass
Standards
Type I
Condenser Type
Liebig

Description

200mm Liebig condenser, used to cool and condense hot vapor as part of a distilling apparatus. This condenser has a straight inner tube that the condensing vapor passes through, and a larger outer jacket that cooling water passes through. Socket is 24/40 with a screw thread connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.