Zoro Homepage

Condenser, Liebig, 400Mm, 24/40 Joint

  • Mfr # CNL400

  • Zoro # G3649442


product price: $42.99
/ea

Key Features

Overall Length
15 3/4 in
Color
Clear
Standards
Type I
Material
Borosilicate Glass
Condenser Type
Liebig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNL400
Zoro #
G3649442
UPC #
-
Country of Origin
India

Dimensions

Overall Length
15 3/4 in
Ground Mouth Joint Size
24/40
Ground Stopper Joint Size
24/40

Details

Item
Graham Condenser
Color
Clear
Standards
Type I
Material
Borosilicate Glass
Condenser Type
Liebig

Description

400mm Liebig condenser, used to cool and condense hot vapor as part of a distilling apparatus. This condenser has a straight inner tube that the condensing vapor passes through, and a larger outer jacket that cooling water passes through. Socket is 24/40 with a screw thread connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.