Zoro Homepage

Cork Stoppers, #8, PK 100

  • Mfr # CST8

  • Zoro # G2831072


product price: $21.15
/pk 100, $0.21/ea

Key Features

Stopper Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST8
Zoro #
G2831072
UPC #
-
Country of Origin
India

Dimensions

Stopper Size
8 mm

Details

Item
Cork Stoppers,#8,PK 100

Description

Pack of 100 tapered corks, size 8. Grade XXX cork is ideal for general laboratory use. Effective for liquid and solid media. Chemically inert and moisture resistant. Corks measure 27mm tall with top diameter of 22mm and bottom diameter of 17mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.