Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Culture Media Bottle, 2000ml, 4/pk, 4PK

  • Mfr # 219552

  • Zoro # G804968756


product price: $266.99
/pk 4, $66.75/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
11.25 in
Length
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219552
Zoro #
G804968756
UPC #
-
Country of Origin
Czechia

Dimensions

Height
11.5 in
Width
11.25 in
Length
11.25 in

Description

These borosilicate glass bottles are ideal for storing culture media or a variety of other laboratory reagents. Bottles feature permanent white imprinted graduations and writing area. Easy to pour opening is surrounded with a polypropylene drip-free ring. Bottles supplied with a linerless polypropylene screw thread cap that is heat and chemical resistant. Both cap and bottle can be autoclaved up to 140°C.
Economical Heavy duty glass Drip-free pour ring Capacity (ml): 2000 Graduation Range (ml): 400-1800 O.D. x Height: 136 x 262Shipping Weight: 5.0001 lbs
Shipping Dimensions: 11.25 x 11.50 x 11.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.