Culture Media Bottle, 250ml, 10/pk, 10PK

  • Mfr # 219525

  • Zoro # G204968875


product price:  $182.99
/pk 10, $18.30/ea
Free Shipping & Returns

Key Features

Height
6 in
Length
6.25 in
Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219525
Zoro #
G204968875
UPC #
-
Country of Origin
Czechia

Dimensions

Height
6 in
Length
6.25 in
Width
14.75 in

Description

These borosilicate glass bottles are ideal for storing culture media or a variety of other laboratory reagents. Bottles feature permanent white imprinted graduations and writing area. Easy to pour opening is surrounded with a polypropylene drip-free ring. Bottles supplied with a linerless polypropylene screw thread cap that is heat and chemical resistant. Both cap and bottle can be autoclaved up to 140°C.
Economical Heavy duty glass Drip-free pour ring Capacity (ml): 250 Graduation Range (ml): 50-200 O.D. x Height: 70 x 138Shipping Weight: 5.9099 lbs
Shipping Dimensions: 14.75 x 6.00 x 6.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.