Culture Media Bottle, 500ml, 10/pk, 10PK

  • Mfr # 219550

  • Zoro # G604968567


product price:  $198.99
/pk 10, $19.90/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Length
7.38 in
Width
18.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219550
Zoro #
G604968567
UPC #
-
Country of Origin
Czechia

Dimensions

Height
7.75 in
Length
7.38 in
Width
18.12 in

Description

These borosilicate glass bottles are ideal for storing culture media or a variety of other laboratory reagents. Bottles feature permanent white imprinted graduations and writing area. Easy to pour opening is surrounded with a polypropylene drip-free ring. Bottles supplied with a linerless polypropylene screw thread cap that is heat and chemical resistant. Both cap and bottle can be autoclaved up to 140°C.
Economical Heavy duty glass Drip-free pour ring Capacity (ml): 500 Graduation Range (ml): 100-400 O.D. x Height: 86 x 175Shipping Weight: 8.68 lbs
Shipping Dimensions: 18.12 x 7.75 x 7.38
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.