Culture Tube, 0.71 in Dia, Colorless, PK500
- Mfr # DCT051-1850
- Zoro # G122761428
product price:Â
$
134.99
/pk of 500, $0.27/ea
Free Shipping & Returns
Key Features
Clarity
Clear
Bottom Shape
Round
Special Features
Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
Autoclavable
Yes
For Use With
Variety of Lab Settings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCT051-1850
- Zoro #
- G122761428
- UPC #
- 840287205671
- Country of Origin
- India
- Clarity
- Clear
- Bottom Shape
- Round
- Special Features
- Disposable, Heat-Treated and Securely Packed to Avoid Contamination and Increase Strength, Rimless Design
- Autoclavable
- Yes
- For Use With
- Variety of Lab Settings
- Body Material
- Borosilicate Glass
- Item
- Culture Tube
- Includes Closure
- No
- Tube Type
- Culture Tube
- Body Color
- Colorless
- Graduated
- No
- Basic Material
- Glass
- Compatible Product Type
- Variety of Lab Settings
Dimensions
- Body Diameter - Metric
- 18 mm
- Overall Height - Metric
- 150 mm
Description
Culture Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 18 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Variety of Lab Settings, Autoclavable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.