Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Support Stand, 6" X 11

  • Mfr # SSB6X1-J

  • Zoro # G6374795


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB6X1-J
Zoro #
G6374795
UPC #
-
Country of Origin
India

Details

Item
Deluxe Support Stand,6" X 11"

Description

Cast iron base with gray enamel finish. Base measures 6" x 11" x 3mm thick. A welded plate on the mounting hole gives the support rod 10mm of screw support, which is three times thicker than traditional stands. Includes a removable, zinc-plated steel support rod, measuring 36" long and 1/2" in diameter. An 80mm torque rod helps secure the support rod to the base plate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.