Zoro Homepage

Density Rod, 0.65" Dia. X 3.5" Long

  • Mfr # DNROD1

  • Zoro # G6370638


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNROD1
Zoro #
G6370638
UPC #
-
Country of Origin
India

Dimensions

Length
3.5 in

Details

Item
Density Rod,0.65" Dia. X 3.5" Long

Description

Machined aluminum cylinder floats in cold water, but sinks in warm water. Ideal for classroom demonstrations around density. Includes activity guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.