
Dial Thermometer, -20 To 50 Degrees C, A
Mfr # THMR01
Zoro # G3715486
product price: $4.35
/eaSold in multiples of 2 for $8.70
Key Features
Temp. Range (F)
0 TO 120° F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THMR01
Zoro #
G3715486
UPC #
-
Country of Origin
India
Details
Item
Dial Thermometer,-20 To 50 Degrees C,A
Temp. Range (F)
0 TO 120° F
Description
This versatile 38mm (1-1/2") diameter thermometer features molded plastic dial, with temperature ranges of -20° to 50°C, and 0° to 120°F, in 1° divisions. Can be mounted on any indoor/outdoor surface with a nail or two-sided adhesive tape (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.