Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Infrared thermometer

  • Mfr # UNDGIRTRM01

  • Zoro # G016324876


original price: $48.95
5% off
new price: $46.09
/ea

Key Features

Temp. Range
-50 to 500°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNDGIRTRM01
Zoro #
G016324876
UPC #
840287248456
Country of Origin
China

Details

Item
Digital Infared Thermometer
Temp. Range
-50 to 500°C

Description

Useful for a wide range of environments where touchless temperature readings are needed. This handheld infrared thermometer provides measurement in degrees F or C 0.1 Degrees resolution. Technical Specifications: Temperature range: -50 Degrees C to 500 Degrees C -58 Degrees F to 932 Degrees F Polarity: Automatic no indication for positive polarity. Minus - sign for negative polarity. Emissivity: 95 fixed value Field of view: D/S-Approximately 12:1 ration D = Distance, S= Spot Has 90% encircled energy at focal point Diode Laser: Output <1mW, Wavelength 630 - 670 nm, class 2 II Laser product. Spectral Response: 6 - 14 um Power off: Automatic shut off after - 7 seconds Operating Temperature: 0 Degrees C to 50 Degrees C 32 Degrees F to 122 Degrees F Storage Temperature: -20 Degrees C to 60 Degrees C -4 Degrees F to 140 Degrees F Relative Humidity:10% - 90% RH operating, <80% RH storage Power supply: 2 AAA Batteries included Weight: 160 grams 0.4 pounds Size: 6in x 1in x 2.2in


  • Auto shut-off to preserve battery life.
  • Excellent for environments where a touchless temperature reading is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.