Digital Sound Level Meter
Mfr # DSNDLM
Zoro # G916324877
product price: $47.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSNDLM
Zoro #
G916324877
UPC #
840287259940
Country of Origin
China
Details
Item
Sound Meter
Description
This small handheld sound level meter can be used to monitor sound levels anywhere. Perfect for studying noise pollution in different environments. Includes a 9 V battery. Specifications:, Measuring range: 30 dBA - 130 dBA, Accuracy: ±1.5dBA, Resolution: 0.1 dB, Frequency Response: 31.05 Hz - 8 KHz, Sampling Rate: 2 times/s, Automatic Backlight Display, Max/Min hold, Low battery Indication, Auto Power Off, Size: 2in x 1.5in x 5.5in
- Ideal for field use.
- Auto Power off to save battery
- Battery included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.