Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Thermometer

  • Mfr # UNDGT001

  • Zoro # G716324831


product price: $17.49
/ea

Key Features

Stem Material
304 Stainless Steel
Temp. Range
-50 to 300°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNDGT001
Zoro #
G716324831
UPC #
840287259902
Country of Origin
China

Details

Item
Digital Thermometer
Stem Material
304 Stainless Steel
Temp. Range
-50 to 300°C

Description

This digital thermometer has a temperature range of -50 Degrees C to 300 Degrees C -58 Degrees F to 572 Degrees F with an accuracy of +/- 1 degree. The max/min key allows you to see the maximum and minimum temperature. The power saving mode turns off after 10 minutes. Includes one 1.5 V LR1130 battery. Overall length is 6.1in and probe is 4in long. The probe is made from 304 stainless steel.


  • Features a power saving mode.
  • Battery included.
  • Probe is made from durable stainless steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.