Zoro Homepage

Disposable Pasteur Pipets, Borosilicate Glass, 229mm, 1000PK

  • Mfr # DBG229NS

  • Zoro # G016310954


product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
229 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBG229NS
Zoro #
G016310954
UPC #
840287253535
Country of Origin
India

Dimensions

Length
229 mm

Details

Item
Pipette
Color
Clear

Description

Disposable Pasteur pipettes provide an efficient means for inoculating culture media and transferring samples as well as reagents in both clinical and industrial laboratories. These 2 mL capacity non-sterile disposable pipettes are manufactured from borosilicate glass. Available in two sizes, with or without cotton plugs. , Manufactured from borosilicate glass, One-time use eliminates the danger of cross-contamination, 2 mL capacity, 229 mm no plug


  • One-time use eliminates the danger of cross-contamination
  • Made from sturdy borosilicate glass
  • Packaged safely for shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.