Disposable Pasteur Pipets with Cotton Plug, Borosilicate Glass, 146mm, 1000PK
Mfr # DBG146NSCP
Zoro # G116310939
product price:Â $131.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Color
Clear
Length
136 mm
Includes
Cotton Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBG146NSCP
Zoro #
G116310939
UPC #
840287253542
Country of Origin
India
Dimensions
Length
136 mm
Details
Item
Pipette
Color
Clear
Includes
Cotton Plug
Description
Disposable Pasteur pipettes provide an efficient means for inoculating culture media and transferring samples as well as reagents in both clinical and industrial laboratories. These 2 mL capacity non-sterile disposable pipettes are manufactured from borosilicate glass. Available in two sizes, with or without cotton plugs. , Manufactured from borosilicate glass, One-time use eliminates the danger of cross-contamination, 2 mL capacity, 146 mm cotton plug
- One-time use eliminates the danger of cross-contamination
- Made from sturdy borosilicate glass
- Packaged safely for shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.