Zoro Homepage

Dissecting Pan, Aluminum, 11.25" x 7.5

  • Mfr # DSPA01

  • Zoro # G001259756


product price: $10.19
/ea

Key Features

Length
11.25 in
Width
7.5 in
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPA01
Zoro #
G001259756
UPC #
-
Country of Origin
India

Dimensions

Length
11.25 in
Width
7.5 in
Height
1.5 in

Details

Item
Dissecting Pan,Aluminum,11.25" x 7.5"

Description

Stackable dissecting pan made of durable aluminum. Pan measures 11.25" x 7.5" x 1.5". Wax not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.