Zoro Homepage

Dissecting Pan, Aluminum, 13" x 9.5" x 2

  • Mfr # DSPA02

  • Zoro # G601259743


product price: $13.99
/ea

Key Features

Length
13 in
Width
9.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPA02
Zoro #
G601259743
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Width
9.5 in
Height
2 in

Details

Item
Dissecting Pan,Aluminum,13" x 9.5" x 2"

Description

Stackable dissecting pan made of durable aluminum. Pan measures 13" x 9.5" x 2". Wax not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.