Zoro Homepage

Dissecting Pan, Aluminum, with Black Wax

  • Mfr # DSPA02-W

  • Zoro # G801113883


product price: $19.85
/ea

Key Features

Length
13 in
Width
9.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPA02-W
Zoro #
G801113883
UPC #
-
Country of Origin
China

Dimensions

Length
13 in
Width
9.5 in
Height
2 in

Details

Item
Dissecting Pan,Aluminum,with Black Wax

Description

Dissecting pan made of durable aluminum, with a layer of black wax. Pan measures 13" x 9.5" x 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.