Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissecting Tray, 11.5" X 7.5" X 2

  • Mfr # DPS001

  • Zoro # G3647175


product price: $16.45
/ea

Key Features

Length
11.5 in
Width
7.5 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS001
Zoro #
G3647175
UPC #
-
Country of Origin
India

Dimensions

Length
11.5 in
Width
7.5 in
Height
2 in

Details

Item
Dissecting Tray,11.5" X 7.5" X 2"

Description

Dissecting tray made of durable stainless steel, with a layer of white wax. Tray measures 11.5" x 7.5" x 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.