Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dissecting Tray, 16" X 12.75" X 2

  • Mfr # DPS004

  • Zoro # G3647044


product price: $27.69
/ea

Key Features

Length
16 in
Width
12.75 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS004
Zoro #
G3647044
UPC #
-
Country of Origin
India

Dimensions

Length
16 in
Width
12.75 in
Height
2 in

Details

Item
Dissecting Tray,16" X 12.75" X 2"

Description

Dissecting tray made of durable stainless steel, with a layer of white wax. Tray measures 16" x 12.75" x 2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.