
Dissection Pin with Label Holder, 50PK
Mfr # LOOPPIN
Zoro # G616324832
product price: $16.59
/pk 50, $0.33/eaKey Features
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LOOPPIN
Zoro #
G616324832
UPC #
840287253566
Country of Origin
India
Details
Item
Dissecting Pan
Material
Steel
Color
Silver
Description
These steel pins are coated with a corrosion-resistant finish and include an innovative coiled loop. The loop is easily opened with a simple squeeze and can be used to hold labels that identify various parts of a dissected specimen. Includes pack of 50 pins. Pins are 64 mm tall and 1 mm in diameter. Loop is 12 mm in diameter.
- Great for student activities or for student evaluation
- Works with all types of dissecting wax.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.