
Eco-Heat Digital Hot Plate Stirrer
Mfr # UNEDHPS01
Zoro # G116324851
Specifications
Product Information
Description
The Eco-Heat Digital Hot Plate Stirrer is user friendly, easy to read, and provides accurate temperature/stir speed controls. The hot plate stirrer can reach a maximum temperature of 280 Degrees C and a maximum speed of 1500 rpm. The die-cast aluminum plate with ceramic coating heats quickly and is corrosion resistant. Aluminum top measures 13.5 cm in diameter. Accessories include a support stand assembly, thermometer/probe holder, temperature probe, and Teflon coated stir bar. Technical specifications:, Digital display temperature and stir speed, Unit dimensions: 8.85in x 6.10in x 3.54in 22.5 cm x 15.5 cm x 9 cm, Maximum Stirring Volume: 2 Liters 68 oz, Voltage: 115 V, 50/60 Hz, Power: 300 W
- Digital display temperature and stir speed
- Economical option when a simple, high quailty Hot Plate Stirrer is required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.