Zoro Homepage

EcoLift Lab Jack, 6x6in Blue

  • Mfr # UNEJACK6X6

  • Zoro # G416310936


product price: $63.59
/ea

Key Features

Size
6" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNEJACK6X6
Zoro #
G416310936
UPC #
840287257403
Country of Origin
India

Dimensions

Size
6" x 6"

Details

Color
Blue

Description

The EcoLift Lab Jacks are constructed of powder coated stainless steel. The height can be easily adjusted with a simple turn of the comfortable molded knob. The jacks are available in three sizes to fit various laboratory applications. Powder coating provides corrosion resistance Stable and durable Height is easily adjustable 6in x 6in


  • Ideal for use with lighter weights.
  • Powder coated for excellent corrosion resistance.
  • Easy to use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.