Shop UNITED SCIENTIFIC
See all product information
Create Account
Erlenmeyer Flask Set of 3
- Mfr # FGSET3
- Zoro # G916311099
product price:Â
$
10.99
/ea
Key Features
Labware Body Color
Clear
Labware Basic Material
Borosilicate Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FGSET3
- Zoro #
- G916311099
- UPC #
- 840287253764
- Country of Origin
- India
- Labware Body Color
- Clear
- Labware Basic Material
- Borosilicate Glass
- Item
- Flask Set
Description
An ideal starter set for any laboratory, this set contains threedurable borosilicate Erlenmeyer flasks in sizes of 50 mL, 150 mL, and 250 mL. Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Features heavy-duty rims and graduations in durable white enamel. Features heavy-duty rims and graduations indurable white enamel.
- Includes an assortment of commonly used flask sizes
- Heavy duty Rim
- Packaged safely for shipping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.