Zoro Homepage

Erlenmeyer Flasks, With Joint, 2000 mL, Joint Size 24/40

  • Mfr # UNJTERFL2000

  • Zoro # G916310962


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Borosilicate Glass
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNJTERFL2000
Zoro #
G916310962
UPC #
840287247923
Country of Origin
India

Details

Capacity
2000 mL
Item
Jointed Flask
Labware Basic Material
Borosilicate Glass
Labware Body Color
Clear

Description

Borosilicate glass flasks are designed to give the best combination of thermal shock resistance and physical strength. Feature 24/40 jointed sockets and graduations in durable white enamel.


  • Ground joint for use with all glassware with a 24/40 joint.
  • Made from sturdy borosilicate glass
  • Packaged safely for shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.