Zoro Homepage

Fermentation tubes 5 mL

  • Mfr # FERMTB5

  • Zoro # G921966987


product price: $16.99
/ea

Key Features

Color
Clear
Capacity
5 mL
Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FERMTB5
Zoro #
G921966987
UPC #
840287256703
Country of Origin
China

Details

Color
Clear
Item
Fermentation Tube
Capacity
5 mL
Material
Borosilicate Glass

Description

The process of fermentation is when microorganisms act upon organic materials and produce gas as a byproduct. Different microorganisms and different materials produce various and unique gases. These gases rise and need to be collected and measured. These fermentation tubes are made from durable borosilicate glass and include blue graduations. The open end has a bulb forholding the materials being fermented. As the gas produced by the microorganisms rises into the vertical tube, the graduated increments allow accurate measurement to intervals of 0.1 mL in the 5 mL tube, or 0.2 mL in the 20 mL tube. Both tubes have a round glass base. Blue Graduations. Glass base holds the apparatus stable. Made from Borosilicate 3.3 glass.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.