Zoro Homepage

Filtering Bottle, Borosilicate Glass, 10

  • Mfr # FFB5340-10000

  • Zoro # G3012406


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFB5340-10000
Zoro #
G3012406
UPC #
-
Country of Origin
India

Details

Item
Filtering Bottle,Borosilicate Glass,10
Capacity
10 L

Description

This borosilicate glass bottle with 10000ml capacity is designed for filtration processes. Features printed graduations from 2000-8000ml at 1000ml intervals. Compatible with size 13.5 stoppers and 1/2" tubing. Bottle measures 495mm tall with an outer diameter of 218mm. A vacuum can be applied in 5-minute intervals. When restarting the vacuum, make sure to release the current vacuum to ensure proper pressure management. The pressure of the air that is removed should never exceed 600 mm Hg at any point in time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.