Zoro Homepage

Flask Round Bottom 3 Neck Angular Capacity 1000 mL Socket 24/40

  • Mfr # UN3NKFK1000

  • Zoro # G616310965


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Labware Body Color
Clear
Labware Basic Material
Borosilicate Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN3NKFK1000
Zoro #
G616310965
UPC #
840287247961
Country of Origin
India

Details

Capacity
1000 mL
Labware Body Color
Clear
Labware Basic Material
Borosilicate Glass
Item
3 Neck Flask

Description

United Scientific three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.


  • Ground joint for use with all glassware with a 24/40 joint.
  • Made from sturdy borosilicate glass
  • Packaged safely for shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.