
Flask Round Bottom 3 Neck Angular Capacity 100mL Socket 24/40
Mfr # UN3NKFK100
Zoro # G916311037
product price: $35.25
/eaKey Features
Labware Body Color
Clear
Labware Basic Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UN3NKFK100
Zoro #
G916311037
UPC #
840287247930
Country of Origin
India
Details
Capacity
100 mL
Labware Body Color
Clear
Item
3 Neck Flask
Labware Basic Material
Borosilicate Glass
Description
United Scientific three-necked boiling flasks with ground glass 24/40 joints are made from low-expansion borosilicate glass. Feature uniform wall thickness for superior mechanical strength and shock resistance.
- Ground joint for use with all glassware with a 24/40 joint.
- Made from sturdy borosilicate glass
- Packaged safely for shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.