Zoro Homepage

Funnels, Buchner, PP, 110mm, 12PK

  • Mfr # 57106-PK/12

  • Zoro # G816324816


product price: $128.99
/pk 12, $10.75/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Polypropylene
Capacity
650 mL
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57106-PK/12
Zoro #
G816324816
UPC #
840287238204
Country of Origin
India

Dimensions

Size
110 mm

Details

Labware Basic Material
Polypropylene
Capacity
650 mL
Color
White
Item
Buchner Funnel

Description

These polypropylene 2-piece funnels are light-weight, easy to clean and autoclavable. The top portion snaps into the lower one, forming a vacuum seal that does not require greasing. The base of the top portion has a perforated filter plate.


  • Easy to Clean
  • Autoclavable
  • Does not require greasing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.