Shop UNITED SCIENTIFIC

Glass Flasks, Amber

  • Mfr # FGAM250
  • Zoro # G422761043

product price: 
$
71.55
/ea

Key Features

Capacity - Metric
250 mL
Standards
ASTM
Maximum Graduation - Metric
250 mL
Clarity
Colored
Number of Necks
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGAM250
Zoro #
G422761043
UPC #
840287206258
Country of Origin
India
Capacity - Metric
250 mL
Standards
ASTM
Maximum Graduation - Metric
250 mL
Clarity
Colored
Number of Necks
1
Includes Closure
Yes
Closure Type
Cap
Closure Color
White
Number of Flasks Included
1
Neck Style
Straight
Includes
Cap, Printed Calibration Certificate with Printed QR Code
Basic Material
Glass
Body Material
Borosilicate Glass
ASTM Specification
E288
Shape
Round
Autoclavable
Yes
USP Specification
Type I
Closure Material
Polyethylene
Body Color
Amber
Graduated
Yes
Tolerance
+/-0.12 mL
Special Features
Calibrated to Contain, Heavy-Duty Uniform Wall Thickness, Polyethylene Cap, Wide Mouth Design
Graduation Increments - Metric
250 mL
Item
Glass Flasks
Front Closure
Cap

Dimensions

Compatible with Stopper Size
19
Mouth Size
Wide

Description

Glass Flasks, Capacity - Metric 250 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Cap, Neck Style Straight, Closure Material Polyethylene, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.