Glass Flasks, Colorless
- Mfr # FG5580-200QR
- Zoro # G822760806
product price:Â
$
21.15
/ea
Key Features
Graduated
Yes
Standards
ASTM
Includes
Plastic Snap Cap
Capacity - Metric
200 mL
Closure Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5580-200QR
- Zoro #
- G822760806
- UPC #
- 840287206791
- Country of Origin
- India
- Graduated
- Yes
- Standards
- ASTM
- Includes
- Plastic Snap Cap
- Capacity - Metric
- 200 mL
- Closure Material
- Plastic
- Tolerance
- +/-0.1 mL
- Body Color
- Colorless
- Closure Color
- Blue
- Number of Necks
- 1
- Includes Closure
- Yes
- Closure Type
- Snap-On
- Item
- Glass Flasks
- Maximum Graduation - Metric
- 200 mL
- Clarity
- Clear
- Special Features
- Batch Certified, Durable Machine-Blown Body, Heavy Beaded Tubing Neck, Sharp Graduation Line with Large White Block Letters
- Shape
- Round
- Autoclavable
- Yes
- Number of Flasks Included
- 1
- USP Specification
- Type I
- ASTM Specification
- E288
- Body Material
- Borosilicate Glass
- Neck Style
- Straight
- Graduation Increments - Metric
- 200 mL
- Front Closure
- Snap-On
Dimensions
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 200 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.1 mL, Includes Closure Yes, Closure Type Snap-On, Neck Style Straight, Closure Material Plastic, Compatible with Stopper Size Not Applicable, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 200 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.