Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5639-20QR
- Zoro # G422761234
product price:Â
$
44.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity - Metric
20 mL
Includes Closure
Yes
Graduation Increments - Metric
20 mL
Maximum Graduation - Metric
20 mL
Closure Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-20QR
- Zoro #
- G422761234
- UPC #
- 840287206616
- Country of Origin
- India
- Capacity - Metric
- 20 mL
- Includes Closure
- Yes
- Graduation Increments - Metric
- 20 mL
- Maximum Graduation - Metric
- 20 mL
- Closure Color
- Colorless
- USP Specification
- Type I
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Graduated
- Yes
- Neck Style
- Straight
- Item
- Glass Flasks
- Body Color
- Colorless
- Number of Flasks Included
- 1
- Clarity
- Clear
- Closure Material
- Glass
- Shape
- Round
- Closure Type
- Ground-Glass Stopper
- Includes
- Ground-Glass Stopper
- Number of Necks
- 1
- Body Material
- Borosilicate Glass
- Tolerance
- +/-0.03 mL
- ASTM Specification
- E288
- Standards
- ASTM
- Autoclavable
- Yes
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 20 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 20 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.