Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5639-25QR
- Zoro # G722761040
product price:Â
$
47.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Clarity
Clear
USP Specification
Type I
Body Color
Colorless
Compatible with Stopper Size
9
Number of Flasks Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5639-25QR
- Zoro #
- G722761040
- UPC #
- 840287206623
- Country of Origin
- India
- Clarity
- Clear
- USP Specification
- Type I
- Body Color
- Colorless
- Number of Flasks Included
- 1
- Graduation Increments - Metric
- 25 mL
- ASTM Specification
- E288
- Closure Type
- Ground-Glass Stopper
- Number of Necks
- 1
- Closure Material
- Glass
- Neck Style
- Straight
- Capacity - Metric
- 25 mL
- Includes Closure
- Yes
- Shape
- Round
- Closure Color
- Colorless
- Item
- Glass Flasks
- Standards
- ASTM
- Tolerance
- +/-0.03 mL
- Body Material
- Borosilicate Glass
- Includes
- Ground-Glass Stopper
- Special Features
- Individually Certified, Individually Serialized, Large White Block Lettering, Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line
- Maximum Graduation - Metric
- 25 mL
- Autoclavable
- Yes
- Graduated
- Yes
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 25 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.03 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.