Glass Flasks, Colorless
- Mfr # FG5640-100QR
- Zoro # G422760770
product price:Â
$
23.39
/ea
Key Features
Maximum Graduation - Metric
100 mL
Compatible with Stopper Size
13
Standards
ASTM
Clarity
Clear
Special Features
Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-100QR
- Zoro #
- G422760770
- UPC #
- 840287206425
- Country of Origin
- India
- Maximum Graduation - Metric
- 100 mL
- Standards
- ASTM
- Clarity
- Clear
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Graduation Increments - Metric
- 100 mL
- Item
- Glass Flasks
- Number of Necks
- 1
- Capacity - Metric
- 100 mL
- Number of Flasks Included
- 1
- Closure Material
- Glass
- Autoclavable
- Yes
- Body Color
- Colorless
- Includes
- Ground-Glass Stopper
- Graduated
- Yes
- USP Specification
- Type I
- Closure Type
- Ground-Glass Stopper
- Neck Style
- Straight
- Closure Color
- Colorless
- Body Material
- Borosilicate Glass
- ASTM Specification
- E288
- Tolerance
- +/-0.08 mL
- Includes Closure
- Yes
- Shape
- Round
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 13
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 100 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.