Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5640-250QR
- Zoro # G522760649
product price:Â
$
34.15
/ea
Key Features
Graduation Increments - Metric
250 mL
Tolerance
+/-0.12 mL
Standards
ASTM
Special Features
Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-250QR
- Zoro #
- G522760649
- UPC #
- 840287206449
- Country of Origin
- India
- Graduation Increments - Metric
- 250 mL
- Tolerance
- +/-0.12 mL
- Standards
- ASTM
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Graduated
- Yes
- USP Specification
- Type I
- Includes
- Ground-Glass Stopper
- Shape
- Round
- Autoclavable
- Yes
- Capacity - Metric
- 250 mL
- Closure Color
- Colorless
- Body Color
- Colorless
- Closure Type
- Ground-Glass Stopper
- Number of Necks
- 1
- Body Material
- Borosilicate Glass
- Clarity
- Clear
- Closure Material
- Glass
- Includes Closure
- Yes
- Item
- Glass Flasks
- Number of Flasks Included
- 1
- Maximum Graduation - Metric
- 250 mL
- Neck Style
- Straight
- ASTM Specification
- E288
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 16
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 250 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 250 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.