Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5640-50QR
- Zoro # G422760473
product price:Â
$
22.19
/ea
Key Features
Maximum Graduation - Metric
50 mL
USP Specification
Type I
Body Material
Borosilicate Glass
ASTM Specification
E288
Compatible with Stopper Size
9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-50QR
- Zoro #
- G422760473
- UPC #
- 840287206418
- Country of Origin
- India
- Maximum Graduation - Metric
- 50 mL
- USP Specification
- Type I
- Body Material
- Borosilicate Glass
- ASTM Specification
- E288
- Closure Color
- Colorless
- Item
- Glass Flasks
- Includes
- Ground-Glass Stopper
- Closure Material
- Glass
- Number of Necks
- 1
- Body Color
- Colorless
- Clarity
- Clear
- Standards
- ASTM
- Closure Type
- Ground-Glass Stopper
- Number of Flasks Included
- 1
- Tolerance
- +/-0.05 mL
- Capacity - Metric
- 50 mL
- Includes Closure
- Yes
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Graduation Increments - Metric
- 50 mL
- Shape
- Round
- Autoclavable
- Yes
- Neck Style
- Straight
- Graduated
- Yes
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 50 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 50 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.