Shop UNITED SCIENTIFIC
See all product information
Create Account
Glass Flasks, Colorless
- Mfr # FG5640-5QR
- Zoro # G822760752
product price:Â
$
17.95
/ea
Key Features
Compatible with Stopper Size
9
Closure Material
Glass
Graduated
Yes
Includes
Ground-Glass Stopper
Autoclavable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FG5640-5QR
- Zoro #
- G822760752
- UPC #
- 840287206371
- Country of Origin
- India
- Closure Material
- Glass
- Graduated
- Yes
- Includes
- Ground-Glass Stopper
- Autoclavable
- Yes
- Capacity - Metric
- 5 mL
- Maximum Graduation - Metric
- 5 mL
- Closure Type
- Ground-Glass Stopper
- Standards
- ASTM
- Body Color
- Colorless
- USP Specification
- Type I
- Graduation Increments - Metric
- 5 mL
- Number of Necks
- 1
- Item
- Glass Flasks
- ASTM Specification
- E288
- Clarity
- Clear
- Number of Flasks Included
- 1
- Neck Style
- Straight
- Shape
- Round
- Special Features
- Batch Certified, Durable Machine-Blown Body, QR Code for Calibration Certificates, Sharp Graduation Line with Large White Block Letters
- Body Material
- Borosilicate Glass
- Includes Closure
- Yes
- Closure Color
- Colorless
- Tolerance
- +/-0.02 mL
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 9
- Mouth Size
- Narrow
Description
Glass Flasks, Capacity - Metric 5 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.02 mL, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 9, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Mouth Size Narrow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.