Shop UNITED SCIENTIFIC

Glass Flasks, Colorless

  • Mfr # FGWM025
  • Zoro # G522760571

product price: 
$
42.45
/ea

Key Features

Number of Flasks Included
1
Clarity
Clear
Standards
ASTM
USP Specification
Type I
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGWM025
Zoro #
G522760571
UPC #
840287257953
Country of Origin
India

Dimensions

Compatible with Stopper Size
14/23
Mouth Size
Wide

Details

Number of Flasks Included
1
Clarity
Clear
Standards
ASTM
USP Specification
Type I
Autoclavable
Yes
Graduation Increments - Metric
25 mL
Closure Color
White
Shape
Round
Closure Type
Pennyhead Stopper
Body Material
Borosilicate Glass
ASTM Specification
E288
Closure Material
Glass, Polyethylene
Basic Material
Glass
Graduated
Yes
Includes Closure
Yes
Capacity - Metric
25 mL
Maximum Graduation - Metric
25 mL
Tolerance
+/-0.06 mL
Body Color
Colorless
Neck Style
Straight
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Number of Necks
1
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
Item
Glass Flasks
Front Closure
Pennyhead Stopper

Description

Glass Flasks, Capacity - Metric 25 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.06 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 14/23, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 25 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.