Glass Flasks, Colorless

  • Mfr # FGWM250
  • Zoro # G422760978
product price: 
$
75.79
/ea

Key Features

Tolerance
+/-0.12 mL
Number of Necks
1
Autoclavable
Yes
Capacity - Metric
250 mL
Closure Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGWM250
Zoro #
G422760978
UPC #
840287257991
Country of Origin
India
Tolerance
+/-0.12 mL
Number of Necks
1
Autoclavable
Yes
Capacity - Metric
250 mL
Closure Color
White
Body Material
Borosilicate Glass
Neck Style
Straight
Graduation Increments - Metric
250 mL
Includes
Pennyhead Glass Stopper, Polyethylene Stopper, Printed Calibration Certificate
Closure Type
Pennyhead Stopper
Graduated
Yes
USP Specification
Type I
Includes Closure
Yes
Basic Material
Glass
Body Color
Colorless
Shape
Round
Special Features
Calibrated to Contain, Diamond-Etched Graduation Lines, Enamel Printing, Heavy-Duty Uniform Wall Thickness, Individually Certified, Wide Mouth Design
Standards
ASTM
Maximum Graduation - Metric
250 mL
Number of Flasks Included
1
Closure Material
Glass, Polyethylene
Item
Glass Flasks
ASTM Specification
E288
Clarity
Clear
Front Closure
Pennyhead Stopper

Dimensions

Mouth Size
Wide
Compatible with Stopper Size
19/26

Description

Glass Flasks, Capacity - Metric 250 mL, Capacity - English Not Applicable, Flask Type Volumetric, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance +/-0.12 mL, Includes Closure Yes, Closure Type Pennyhead Stopper, Neck Style Straight, Closure Material Glass, Polyethylene, Compatible with Stopper Size 19/26, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 250 mL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews