Glass Flasks, Colorless
- Mfr # UNJTERFL1000
- Zoro # G822761247
product price:Â
$
39.79
/ea
Key Features
Graduation Increments - Metric
100 mL
ASTM Specification
E1404, E438
Standards
ASTM
USP Specification
Type I
Clarity
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNJTERFL1000
- Zoro #
- G822761247
- UPC #
- 840287247916
- Country of Origin
- India
- Graduation Increments - Metric
- 100 mL
- ASTM Specification
- E1404, E438
- Standards
- ASTM
- USP Specification
- Type I
- Item
- Glass Flasks
- Clarity
- Clear
- Autoclavable
- Yes
- Closure Type
- Ground-Glass Stopper
- Number of Flasks Included
- 1
- Basic Material
- Glass
- Body Material
- Borosilicate Glass
- Shape
- Conical
- Special Features
- 24/40 Jointed Sockets, High Physical Strength, Thermal Shock-Resistant
- Maximum Graduation - Metric
- 1,000 mL
- Includes Closure
- Yes
- Capacity - Metric
- 1,000 mL
- Closure Material
- Glass
- Includes
- Ground Joint
- Neck Style
- Straight
- Body Color
- Colorless
- Graduated
- Yes
- Number of Necks
- 1
- Front Closure
- Ground-Glass Stopper
Dimensions
- Compatible with Stopper Size
- 24/40
- Mouth Size
- Narrow
- Joint Size
- 24/40
Description
Glass Flasks, Capacity - Metric 1,000 mL, Capacity - English Not Applicable, Flask Type Erlenmeyer, Overall Height - Metric Not Applicable, USP Specification Type I, Tolerance Not Applicable, Includes Closure Yes, Closure Type Ground-Glass Stopper, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 24/40, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.