Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless
- Mfr # CY3020-1000
- Zoro # G622760365
product price:Â
$
209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Special Features
Double Metric Scale, Calibrated to Contain
Capacity - Metric
1 L
Body Color
Colorless
Maximum Graduation - Metric
1,000 mL
Volumetric Calibration
To Contain (TC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3020-1000
- Zoro #
- G622760365
- UPC #
- 840287205961
- Country of Origin
- India
- Special Features
- Double Metric Scale, Calibrated to Contain
- Capacity - Metric
- 1 L
- Body Color
- Colorless
- Maximum Graduation - Metric
- 1,000 mL
- Volumetric Calibration
- To Contain (TC)
- Autoclavable
- Yes
- Bumper Included
- Yes
- USP Specification
- Type I
- Includes
- Bumper
- Graduation Increments - Metric
- 10 mL
- Basic Material
- Glass
- Clarity
- Clear
- Standards
- ASTM E1272
- Body Material
- Borosilicate Glass
- Closure Included
- No
- Item
- Graduated Cylinder
- Graduated
- Yes
- Minimum Graduation - Metric
- 100 mL
- ASTM Specification
- E1272
Dimensions
- Body Diameter - Metric
- 65 mm
Description
Graduated Cylinder, Capacity - Metric 1 L, Capacity - English Not Applicable, Graduation Increments - Metric 10 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 1,000 mL, Minimum Graduation - Metric 100 mL, Body Diameter - Metric 65 mm, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.