Graduated Cylinder, Colorless
- Mfr # CY3021-25
- Zoro # G022761320
product price:Â
$
14.39
/ea
Key Features
Graduation Increments - Metric
0.5 mL
USP Specification
Type I
Autoclavable
Yes
Clarity
Clear
Volumetric Calibration
To Contain (TC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3021-25
- Zoro #
- G022761320
- UPC #
- 840287205763
- Country of Origin
- India
- Graduation Increments - Metric
- 0.5 mL
- USP Specification
- Type I
- Autoclavable
- Yes
- Clarity
- Clear
- Volumetric Calibration
- To Contain (TC)
- Closure Included
- No
- Includes
- Bumper
- Capacity - Metric
- 25 mL
- Body Color
- Colorless
- Graduated
- Yes
- ASTM Specification
- E1272
- Basic Material
- Glass
- Body Material
- Borosilicate Glass
- Minimum Graduation - Metric
- 5 mL
- Special Features
- Double Metric Scale, Calibrated to Contain
- Standards
- ASTM E1272
- Bumper Included
- Yes
- Item
- Graduated Cylinder
- Maximum Graduation - Metric
- 25 mL
Description
Graduated Cylinder, Capacity - Metric 25 mL, Capacity - English Not Applicable, Graduation Increments - Metric 0.5 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 25 mL, Minimum Graduation - Metric 5 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class A, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E1272, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.