Shop UNITED SCIENTIFIC
See all product information
Create Account
Graduated Cylinder, Colorless, PK10
- Mfr # CY137-250
- Zoro # G822760349
product price:Â
$
131.99
/pk of 10, $13.20/ea
Free Shipping & Returns
Key Features
Minimum Graduation - Metric
30 mL
Graduated
Yes
Bumper Included
Yes
Body Material
Borosilicate Glass
Basic Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY137-250
- Zoro #
- G822760349
- UPC #
- 840287222067
- Country of Origin
- India
- Minimum Graduation - Metric
- 30 mL
- Graduated
- Yes
- Bumper Included
- Yes
- Item
- Graduated Cylinder
- Body Material
- Borosilicate Glass
- Basic Material
- Glass
- Includes
- Bumper
- Volumetric Calibration
- To Contain (TC)
- Closure Included
- No
- Maximum Graduation - Metric
- 250 mL
- Body Color
- Colorless
- Special Features
- Double Metric Scale, Calibrated to Contain
- Graduation Increments - Metric
- 2 mL
- ASTM Specification
- E438
- Clarity
- Clear
- Capacity - Metric
- 250 mL
- USP Specification
- Type I
- Autoclavable
- Yes
Description
Graduated Cylinder, Capacity - Metric 250 mL, Capacity - English Not Applicable, Graduation Increments - Metric 2 mL, Graduation Increments - English Not Applicable, Maximum Graduation - Metric 250 mL, Minimum Graduation - Metric 30 mL, Body Diameter - Metric Not Applicable, Autoclavable Yes, Body Color Colorless, Clarity Clear, USP Specification Type I, Glassware Class B, Sterile/Non-Sterile Non-Sterile, Volumetric Calibration To Contain (TC), ASTM Specification E438, Basic Material Glass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.