
Graduated Cylinders, Borosilicate Glass, Plastic Base, Class B, 1000 mL
Mfr # CY137-1000
Zoro # G516311055
product price: $19.15
/eaKey Features
Labware ASTM Specification
ASTM E1272
Color
Clear
Labware Basic Material
Borosilicate Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CY137-1000
Zoro #
G516311055
UPC #
840287249330
Country of Origin
India
Details
Labware ASTM Specification
ASTM E1272
Color
Clear
Capacity
1000 mL
Labware Basic Material
Borosilicate Glass
Item
Glass Graduated Cylinders
Description
Double metric scale, calibrated to contain. Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and plastic hexagonal bases. Plastic base and bumper guard included PP.
- Made from sturdy borosilicate glass
- Includes a bumper guard to prevent breakage
- Packaged safely for shipping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.