Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graduated Cylinders, Borosilicate Glass, Plastic Base, Class B, 500 mL, 2PK

  • Mfr # CY137-500

  • Zoro # G916310955


product price: $35.29
/pk 2, $17.65/ea

Key Features

Color
Clear
Labware Basic Material
Borosilicate Glass
Labware ASTM Specification
ASTM E1272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CY137-500
Zoro #
G916310955
UPC #
840287249323
Country of Origin
India

Details

Item
Glass Graduated Cylinders
Color
Clear
Labware Basic Material
Borosilicate Glass
Capacity
500 mL
Labware ASTM Specification
ASTM E1272

Description

Double metric scale, calibrated to contain. Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and plastic hexagonal bases. Plastic base and bumper guard included PP.


  • Made from sturdy borosilicate glass
  • Includes a bumper guard to prevent breakage
  • Packaged safely for shipping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.